FIRE AND ARC RESISTANT SHIRT,MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE AND ARC RESISTANT SHIRT,MEDIUM

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFH051
  • Mfr. Model # EPDFH051
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 45% Rayon, 40% Modacrylic, 15% Para-Aramid
  • Colour Orange
  • Item Fire and Arc Resistant Shirt
  • Size Medium
  • ATPV Rating 9.5 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz
  • Standards CSA Z96-09 Class 2, Level 2 Compliant, NFPA 2112 and NFPA 70E Certified
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list