Skip Content
FIRE AND ARC RESISTANT SHIRT,LARGE TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE AND ARC RESISTANT SHIRT,LARGE TALL

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFH052T
  • Mfr. Model # EPDFH052T
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 45% Rayon, 40% Modacrylic, 15% Para-Aramid
  • Colour Orange
  • Item Fire and Arc Resistant Shirt
  • Size Large Tall
  • Standards CSA Z96-09 Class 2, Level 2 Compliant, NFPA 2112 and NFPA 70E Certified
  • ATPV Rating 9.5 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list