Skip Content
FIRE AND ARC RESISTANT SHIRT,4X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE AND ARC RESISTANT SHIRT,4X-LARGE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFH056
  • Mfr. Model # EPDFH056
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size 4X-Large
  • Item Fire and Arc Resistant Shirt
  • Colour Orange
  • Material 45% Rayon, 40% Modacrylic, 15% Para-Aramid
  • Standards CSA Z96-09 Class 2, Level 2 Compliant, NFPA 2112 and NFPA 70E Certified
  • Gender Men's
  • Fabric Weight 6.4 oz
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 9.5 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list