Skip Content
FINNED TUBULAR HEATING ELEMENT,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED TUBULAR HEATING ELEMENT,240V

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HK21
  • Mfr. Model # 3HK21
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Material Steel
  • Item Finned Tubular Heating Element
  • Includes Mounting and Connection Hardware
  • Phase 1
  • Sheath Material Steel
  • Watts 4000
  • Overall Length 22-7/16"
  • Mounting Type 3/4-16 Threads, 2" On Center
  • Voltage 240V
  • Screw Size 8-32
  • Watt Density 72W/sq. in.
  • Max. Sheath Temp. 800 Degrees F
  • Installation Depth 21-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list