Skip Content
FINNED TUBULAR HEATING ELEMENT,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED TUBULAR HEATING ELEMENT,240V

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HK20
  • Mfr. Model # 3HK20
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Finned Tubular Heating Element
  • Material Steel
  • Includes Mounting and Connection Hardware
  • Phase 1
  • Sheath Material Steel
  • Overall Length 17-7/16"
  • Mounting Type 3/4-16 Threads, 2" On Center
  • Screw Size 8-32
  • Watts 3000
  • Voltage 240V
  • Installation Depth 16-5/16"
  • Watt Density 72W/sq. in.
  • Max. Sheath Temp. 800 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list