FINNED TUBULAR HEATING ELEMENT,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINNED TUBULAR HEATING ELEMENT,240V

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HK19
  • Mfr. Model # 3HK19
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Mounting and Connection Hardware
  • Material Steel
  • Item Finned Tubular Heating Element
  • Sheath Material Steel
  • Mounting Type 3/4-16 Threads, 2" On Center
  • Overall Length 12-7/16"
  • Phase 1
  • Screw Size 8-32
  • Voltage 240V
  • Watts 2000
  • Watt Density 72W/sq. in.
  • Installation Depth 11-5/16"
  • Max. Sheath Temp. 800 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list