Skip Content
FINNED STRIP HEATER,240V,19-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED STRIP HEATER,240V,19-1/2 IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HM63
  • Mfr. Model # 3HM63
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Includes Mounting Tabs
  • Item Finned Strip Heater
  • Material Nickel Plated Steel
  • Phase 1
  • Sheath Material Seamless 304 Stainless Steel
  • Mounting Type Surface Mount
  • Overall Length 19-1/2"
  • Voltage 240V
  • Screw Size 10-32
  • Watts 1000
  • Terminals Offset
  • Standards E60605
  • Mounting Dimension 18-1/2"
  • Element Width 1-1/2"
  • Watt Density 18W/sq. in.
  • H x W Across Fins 1-3/8 x 2"
  • Max. Sheath Temp. 1200 Degrees F
  • Slotted Hole Width 5/16"
  • Slotted Hole Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list