Skip Content
FINNED STRIP HEATER,240V,10-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED STRIP HEATER,240V,10-1/2 IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E265
  • Mfr. Model # 4E265
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Mounting Tabs
  • Item Finned Strip Heater
  • Material Nickel Plated Steel
  • Mounting Type Surface Mount
  • Overall Length 10-1/2"
  • Phase 1
  • Sheath Material Seamless 304 Stainless Steel
  • Screw Size 10-32
  • Voltage 240V
  • Terminals Offset
  • Watts 725
  • Standards E60605
  • Element Width 1-1/2"
  • Watt Density 33W/sq. in.
  • Mounting Dimension 9-1/2"
  • H x W Across Fins 1-3/8 x 2"
  • Max. Sheath Temp. 1200 Degrees F
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list