Skip Content
FINNED STRIP HEATER,240V,10-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED STRIP HEATER,240V,10-1/2 IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HM49
  • Mfr. Model # 3HM49
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Mounting Tabs
  • Material Nickel Plated Steel
  • Item Finned Strip Heater
  • Sheath Material Seamless 304 Stainless Steel
  • Phase 1
  • Mounting Type Surface Mount
  • Overall Length 10-1/2"
  • Screw Size 10-32
  • Watts 350
  • Terminals Offset
  • Voltage 240V
  • Mounting Dimension 9-1/2"
  • Standards E60605
  • Watt Density 16W/sq. in.
  • Element Width 1-1/2"
  • H x W Across Fins 1-3/8 x 2"
  • Max. Sheath Temp. 1200 Degrees F
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List