Skip Content
FINNED STRIP HEATER,120V,10-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED STRIP HEATER,120V,10-1/2 IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HM48
  • Mfr. Model # 3HM48
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes Mounting Tabs
  • Item Finned Strip Heater
  • Material Nickel Plated Steel
  • Phase 1
  • Sheath Material Seamless 304 Stainless Steel
  • Mounting Type Surface Mount
  • Screw Size 10-32
  • Overall Length 10-1/2"
  • Terminals Offset
  • Voltage 120V
  • Mounting Dimension 9-1/2"
  • Watts 350
  • Standards E60605
  • Watt Density 16W/sq. in.
  • H x W Across Fins 1-3/8 x 2"
  • Max. Sheath Temp. 1200 Degrees F
  • Element Width 1-1/2"
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List