Skip Content
FINNED STRIP HEATER,120V,10-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINNED STRIP HEATER,120V,10-1/2 IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E924
  • Mfr. Model # 2E924
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Mounting Tabs
  • Item Finned Strip Heater
  • Material Nickel Plated Steel
  • Phase 1
  • Sheath Material Seamless 304 Stainless Steel
  • Overall Length 10-1/2"
  • Voltage 120V
  • Mounting Type Surface Mount
  • Screw Size 10-32
  • Terminals Offset
  • Standards E60605
  • Watts 725
  • Mounting Dimension 9-1/2"
  • Watt Density 33W/sq. in.
  • Element Width 1-1/2"
  • H x W Across Fins 1-3/8 x 2"
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"
  • Max. Sheath Temp. 1200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list