FINISHKOTE 80 FLOOR PART B 2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISHKOTE 80 FLOOR PART B 2 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM283616
  • Mfr. Model # 283616
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Clear
  • Features Part B
  • Finish High Gloss
  • For Use With Concrete, Fibreglass, Wood, Epoxy, Urethanes, Polyurethanes
  • Item Floor Coating
  • Base Type Solvent
  • Size 2 gal.
  • Dry Time 24 hr.
  • Coverage 100 - 340 sq. ft./gal.
  • Surface Concrete
  • Application Method Brush, Roll
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than 10 g/L
  • Dry Time Tack Free 2 - 4 hr.
  • Application Temperature -20 Degrees F - 120 Degrees F
  • Dry Time - Light Traffic 2 - 4 hr.
  • Dry Time Recoat 2 - 12 hr.
  • Resin Type Polyurea
  • Standards USDA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list