Skip Content
FINISHKOTE 100 FLOOR PART A 2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISHKOTE 100 FLOOR PART A 2 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM283618
  • Mfr. Model # 283618
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Finish High Gloss
  • Colour Clear
  • Features Part A
  • Size 2 gal.
  • Base Type Solvent
  • Item Floor Coating
  • For Use With Concrete, Fibreglass, Wood, Epoxy, Urethanes, Polyurethanes
  • Surface Concrete
  • Dry Time 24 hr.
  • Coverage 250 - 350 sq.ft./gal.
  • Application Method Squeegee/Back Roll
  • Dry Time Tack Free 1 - 2 hr.
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than 10 g/L
  • Dry Time Recoat 4 - 12 hr.
  • Application Temperature -20 Degrees F - 120 Degrees F
  • Resin Type Polyurea
  • Dry Time - Light Traffic 3 - 6 hr.
  • Standards USDA
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list