END MILLGP, HSS, 3/4"X3/4"X2-1/4"X4-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILLGP, HSS, 3/4"X3/4"X2-1/4"X4-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40394
  • Mfr. Model # C40394
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item End Mill
  • Overall Length 4-1/2"
  • Number of Flutes 3
  • Shank Dia. 3/4"
  • List Number PM-539R
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 42 deg.
  • Corner Radius 0.12"
  • Milling Diameter 3/4"
  • Length of Cut 2-1/4"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Non Ferrous (N) Compatibility Yes
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list