Skip Content
FINISHER HP 3F 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISHER HP 3F 3/4 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40352
  • Mfr. Model # C40352
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Overall Length 5-1/4"
  • Item End Mill
  • Number of Flutes 3
  • Shank Dia. 3/4"
  • List Number PM-539R
  • Cutting Direction Right Hand
  • Corner Radius 0.06"
  • Helix Angle 42 deg.
  • Dimension Type Fractional Inch
  • Milling Dia. 3/4"
  • Length of Cut 3"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list