ROUGHER, HSS, TICN, 1"X1"X3"X5-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, TICN, 1"X1"X3"X5-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40362
  • Mfr. Model # C40362
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item End Mill
  • Overall Length 5-1/2"
  • Number of Flutes 3
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • List Number PM-539R
  • Corner Radius 0.06"
  • Helix Angle 42 deg.
  • Dimension Type Fractional Inch
  • Milling Diameter 1.0000"
  • Length of Cut 3"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center
  • End Mill Style Corner Radius

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list