Skip Content
FINISHER HP 3F 1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FINISHER HP 3F 1-1/4 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40372
  • Mfr. Model # C40372
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item End Mill
  • Shank Dia. 1-1/4"
  • Number of Flutes 3
  • Overall Length 4-1/2"
  • List Number PM-539R
  • Dimension Type Fractional Inch
  • Milling Diameter 1-1/4"
  • Cutting Direction Right Hand
  • Corner Radius 0.06"
  • Helix Angle 42 deg.
  • Length of Cut 2"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Material Powdered Metal
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list