Skip Content
FINISHER HP 3F 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FINISHER HP 3F 1-1/2 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40249
  • Mfr. Model # C40249
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Item End Mill
  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Overall Length 5-1/2"
  • Shank Dia. 1-1/4"
  • List Number PM-539R
  • Cutting Direction Right Hand
  • Helix Angle 42 deg.
  • Milling Diameter 1-1/4"
  • Dimension Type Fractional Inch
  • Length of Cut 3"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center
  • End Mill Material Powdered Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list