Skip Content
FINISHER HP 3F 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FINISHER HP 3F 1-1/2 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40243
  • Mfr. Model # C40243
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Number of Flutes 3
  • Finish Bright
  • Item End Mill
  • Shank Dia. 1-1/4"
  • Overall Length 8-1/2"
  • List Number PM-539R
  • Helix Angle 42 deg.
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Milling Dia. 1-1/4"
  • Length of Cut 6"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center
  • End Mill Material Powdered Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list