Skip Content
FINISHER HP 3F 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FINISHER HP 3F 1-1/2 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40241
  • Mfr. Model # C40241
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Finish Bright
  • Item End Mill
  • Number of Flutes 3
  • Overall Length 5-1/2"
  • Cutting Direction Right Hand
  • List Number PM-539R
  • Shank Dia. 1-1/4"
  • Helix Angle 42 deg.
  • Milling Diameter 1-1/4"
  • Dimension Type Fractional Inch
  • Length of Cut 3"
  • Grade High Performance Finisher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Powdered Metal
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list