Skip Content
FINISH MOP,SIZE #24,RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISH MOP,SIZE #24,RAYON

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W213
  • Mfr. Model # 16W213
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Headband Size 1"
  • Item Cut-End Wet Mop
  • Ply 4
  • Launderable Yes
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Series Private Label
  • Dry Weight 20 oz.
  • Color Coding System No
  • Mop Style String
  • Mop Head Color Beige
  • Handle Included No
  • Mop Head Material Polyester
  • Mop End Type Cut
  • Floor Tool Type Mop Head
  • Mop Connection Type Quick Change, Side-Gate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list