Skip Content
FINISH FLOOR ORBIT 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISH FLOOR ORBIT 20L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52066
  • Mfr. Model # 52066
  • UNSPSC # 47131801
  • CATALOGUE PAGE # 1643
  • Shipping Weight 1.0 lbs

Product Details

Orbit floor finish. Multi-use. Rapid recoating.

Technical Specs

  • Item Orbit Floor Finish
  • Size 20 L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list