Skip Content
FINISH FLOOR GRAN-PRIX XL 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISH FLOOR GRAN-PRIX XL 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52020
  • Mfr. Model # 52020
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Gran-Prix XL is an excellent all-systems floor finish, high in solids, providing durability and greater resistance to scuffing, soiling and heel marking. Use Gran-Prix to improve the overall appearance of all floor types.

Technical Specs

  • Item Gran-Prix XL Floor Finish
  • Size 5 L

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List