Skip Content
FINISH FLOOR GRAN-PRIX XL 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISH FLOOR GRAN-PRIX XL 20L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52021
  • Mfr. Model # 52021
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 47.17 lbs

Product Details

Gran-Prix XL is an excellent all-systems floor finish, high in solids, providing durability and greater resistance to scuffing, soiling and heel marking. Use Gran-Prix to improve the overall appearance of all floor types.

Technical Specs

  • Item Gran-Prix XL Floor Finish
  • Size 20 L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list