Skip Content
FINISH FLOOR ELITE 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISH FLOOR ELITE 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52051
  • Mfr. Model # 52051
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Elite floor finish features a polymer technology - A.P.E. free, odor free, high solids, deeper gloss, slip resistant, easy to apply or remove and rapid recoating.

Technical Specs

  • Size 5 L
  • Item Elite Floor Finish

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list