Skip Content
FINISH FLOOR ACCLAMATION 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINISH FLOOR ACCLAMATION 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52060
  • Mfr. Model # 52060
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Acclamation floor finish should be used to protect and enhance the appearance of high profile area floors. May be applied to all resilient and non-resilient floors except for unsealed wood and cork.

Technical Specs

  • Item Acclamation Floor Finish
  • Size 5 L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list