FINISH FLOOR ACCLAMATION 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISH FLOOR ACCLAMATION 20L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52061
  • Mfr. Model # 52061
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 48.44 lbs

Product Details

Acclamation floor finish should be used to protect and enhance the appearance of high profile area floors. May be applied to all resilient and non-resilient floors except for unsealed wood and cork.

Technical Specs

  • Size 20 L
  • Item Acclamation Floor Finish

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list