FINISH BTX RPD 4-1/2X5/8-11 NEX-2AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISH BTX RPD 4-1/2X5/8-11 NEX-2AM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23947
  • Mfr. Model # 23947
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 617
  • Shipping Weight 0.25 lbs

Product Details

Bear-Tex Rapid Finish depressed center wheel. Wheel can be used in place of or in sequence with fiber and flap discs. Application: most aggressive. Size 4-1/2 inch x 5/8 inch-11.

Technical Specs

  • Item Depressed Center Wheel
  • Application For Deburring and Finishing
  • Grade Medium
  • Series Rapid Blend
  • Thickness 1/2"
  • Max. RPM 12,000
  • Diameter 4-1/2"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list