FINGERPRINT STORAGE BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FINGERPRINT STORAGE BOX

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RUZ5
  • Mfr. Model # 2RUZ5
  • UNSPSC # 46171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.66 lbs

Technical Specs

  • Includes Hardware
  • Finish Black
  • Item Fingerprint Storage Box
  • Battery Life 1 Year
  • Max. User Codes 120
  • Colour Black
  • Material Metal
  • Capacity 0.94 cu. ft.
  • Number of Shelves 0
  • Lock Style Biometric, Key
  • Holds Documents, Records, Electronics, Small Firearms, Jewelry and Valuables
  • Number of Drawers 0
  • Fire Rating Not Rated
  • Inside Width 16-1/4"
  • Wall Thickness 1/16"
  • Water Endurance Not Specified
  • Inside Height 7"
  • Net Weight 25 lb.
  • Outside Height 7-3/4"
  • Outside Width 16-1/2"
  • Outside Depth 14-1/2"
  • Door Plate Thickness 3/16"
  • Inside Depth 12"
  • Safe Sub-Category Compact and Portable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list