FINGERLESS SNTHTC PLM PRFRMNC GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FINGERLESS SNTHTC PLM PRFRMNC GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG230M
  • Mfr. Model # DPG230M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Technicians, Surveyors, Carpenters, Assemblers
  • Colour Black
  • Item Mechanics Gloves
  • Size M
  • Closure Type Hook-and-Loop
  • Lining Unlined
  • Cuff Wrist Strap
  • Palm Material Water/Oil Resistant Synthetic Suede
  • Back Material Neoprene
  • Palm Construction Synthetic Suede
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Sub-Category General Utility
  • Finger Style Fingerless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list