Skip Content
FINGERCOT NIT ANTI-STA WHT CR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINGERCOT NIT ANTI-STA WHT CR M

QUALATRILE XC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QRP9CM
  • Mfr. Model # 9CM
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

9C nitrile latex-free finger cots ISO 5 (Class 100). RoHS compliant, made from 100% nitrile. Inherently anti-static, the 9C fingercot is ideal for use in the handling and assembly of Class II ESD sensitive devices (with thresholds above 1,000 V)

Technical Specs

  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list