FINGERCOT LTX STA-DISS BLK CR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINGERCOT LTX STA-DISS BLK CR S

QUALATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QRP8CS
  • Mfr. Model # 8CS
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

8C static dissipative latex finger cots ISO 5 (Class 100). RoHS compliant, static-dissipative: induced charges are dissipated in under 0.25 seconds. Sheer film for maximum dexterity and relief from finger fatigue, 3 mil, powder-free, textured, rolled, nominal length 2-3/4 inches. Recommended for use with Class I and Class II static sensitive devices.

Technical Specs

  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list