Skip Content
FINGERCOT LTX STA-DISS BLK CR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINGERCOT LTX STA-DISS BLK CR L

QUALATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QRP8CL
  • Mfr. Model # 8CL
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

8C static dissipative latex finger cots ISO 5 (Class 100). RoHS compliant, static-dissipative: induced charges are dissipated in under 0.25 seconds. Sheer film for maximum dexterity and relief from finger fatigue, 3 mil, powder-free, textured, rolled, nominal length 2-3/4 inches. Recommended for use with Class I and Class II static sensitive devices.

Technical Specs

  • Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List