FINGERCOT LTX ANTI-STA PNK CR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINGERCOT LTX ANTI-STA PNK CR S

QUALATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QRP7CS
  • Mfr. Model # 7CS
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

7C anti-static latex finger cots ISO 5 (Class 100). Average surface resistance at 10. For use with Class II static sensitive devices (thresholds above 1,000 V). Lowest ionics/extractables: particulates measured by IEST-RP-CC005. Nominal 2-3/4 inch length: 3 mil latex: textured. Sold by bag of 720.

Technical Specs

  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list