FINGER GUARDS,SPLIT LEATHER,M,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINGER GUARDS,SPLIT LEATHER,M,PK 10

KAREWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PLR5
  • Mfr. Model # 3PLR5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Beige
  • Material Split Leather
  • Length 3-1/2"
  • Size M
  • Item Finger Guard
  • Coverage Fingers
  • Tip Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list