CEILING TILE,SQ.LAY-IN,24X24X5/8,PK16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,SQ.LAY-IN,24X24X5/8,PK16

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI1728A
  • Mfr. Model # 1728A
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour White
  • Application Schools, Healthcare, Libraries/Band Rooms, Corridors
  • Features Economical, Non-Directional Visual, HumiGuard(R) Plus
  • Item Ceiling Tile
  • Length 24"
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Width 24"
  • Coverage 64 sq. ft.
  • Thickness 5/8"
  • Material Mineral Fiber
  • Series Fine Fissured(TM)
  • Resistant To Sag, Mold/Mildew, Bacteria, Class A Fire Retardant
  • Standards ASTM E1264
  • Edge Type Square Lay In (15/16")
  • Ceiling Attenuation Class 35
  • Texture Medium
  • Recycled Content 38%
  • Light Reflectance 0.85
  • Noise Reduction Coefficient 0.55
  • Grid Size 15/16"
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list