Skip Content
FINDER-EDGE DOUBLE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FINDER-EDGE DOUBLE END

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA827B
  • Mfr. Model # 827B
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 698
  • Shipping Weight 0.1 lbs

Product Details

Edge finder works with flat straight edges, grooves, round work, studs, dowels, or centre points and scribed lines can be accurately located with this tool. Body diameter 0.500 inches, contact diameter 0.200 inches and pointed.

Technical Specs

  • Features Single End, Work Surfaces May be Located Easily, Quickly and Accurately with these Edge Finders, Flats, Straight Edges, Shoulders, Grooves, Round Work, Studs, Dowels, Center Points and Scribed Lines - All can be Accurately Located with this Tool, Body and Contacts are Made of Tool Steel, Hardened, Ground and Lapped to Close Tolerances for Diameter and Concentricity, Furnished in Attractive, Protective Case
  • Tip Dia. (mm) 5
  • Tip Dia. (In.) 0.200"
  • Item Edge Finder
  • Length (mm) 75
  • Length (In.) 3
  • Shank Dia. (In.) 0.5
  • Includes 10 Spring, .099X.141X.781, 20 Contact Point, 30 Body #827B, 40 Contact, .200, 60 Stud, Contact, 70 Case Only, Plastic
  • Battery None Required
  • Shank Dia. (mm) 12.7
  • Construction Hardened, Ground and Lapped Tool Steel to Close Tolerances for Diameter and Concentricity
  • End Type Double

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list