FINDER DIGITAL CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FINDER DIGITAL CIRCUIT BREAKER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNET300
  • Mfr. Model # ET300
  • UNSPSC # 41111917
  • CATALOGUE PAGE # 1234
  • Shipping Weight 0.7 lbs

Product Details

Digital circuit breaker finder. Quickly finds the unresponding circuit breaker of any 120 V standard outlet. Features a flashing arrow indicator for easy identification and does not require the power to be turned off.

Technical Specs

  • Item Digital Circuit Breaker Finder
  • Battery Type (1) 9 V
  • Includes Light Socket and Alligator Clip Adapters.
  • Voltage Range 90 - 120 V
  • Receiver to Transmitter Distance Up to 1000 ft.
  • Breaker/Fuse Identification Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list