FINDER CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINDER CENTER

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT050104
  • Mfr. Model # 050104
  • UNSPSC # 27111807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features -
  • Includes -
  • Item Edge/Center Finder
  • Length (mm) -
  • Length (In.) -
  • Shank Dia. (In.) 0.500
  • Tip Dia. (In.) 0.2
  • Battery -
  • Construction Steel
  • End Type Double,Cylindrical/Conical
  • Tip Dia. (mm) -
  • Shank Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list