FILTRATION SYSTEM QC3 3-STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTRATION SYSTEM QC3 3-STAGE

CAMAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEV130525
  • Mfr. Model # 130525
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2810
  • Shipping Weight 7.4 lbs

Product Details

LIght-duty compact air filter. Three-stage filtering with 0.1 micron rating produces clean, oil and humidity free air resulting in outstanding paint finishes by removing water and particles, oil, and humidity. Desiccant. Features quick change filter, larg

Technical Specs

  • Type Desiccant
  • Item Desiccant Filter
  • For Use With 130524 Replacement Desiccant Cartridge
  • Includes Desiccant Filter and Dryer Unit
  • Material Desiccant
  • Microns 0.1 micron
  • Size 16 CFM

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list