Skip Content
FILTRATION SYSTEM BREATHER BX 100CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTRATION SYSTEM BREATHER BX 100CF

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIBB100CO
  • Mfr. Model # BB100CO
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2565
  • Shipping Weight 43.0 lbs

Product Details

High performance grade-D breathing air filtration system is designed to provide breather air for a specific number of workers. A built in carbon monoxide monitor operates on 9-volt DC and/or 115 VAC for continuous detection.

Technical Specs

  • Item Breather Box(R) - 100 CFM, 4 Couplings, Flow Rate 123 CFM
  • Standards Federal OSHA 29 CFR 1910.134 Compressor Operations for Breathing Air, CSA Z180.1 Breathing Air Standards, Army Corps of Engineers EM385-1-1, Paragraph 07b-11-54 Compressed Breathing Air
  • Includes Auto Drains
  • People Served 4
  • Pressure 150 PSI
  • CFM 100
  • Couplers Hansen
  • Power Requirements 9 VDC, 115 VAC, 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list