FILTRATION BREATHABLE AIR DRYING SY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTRATION BREATHABLE AIR DRYING SY

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVDAD503
  • Mfr. Model # DAD503
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2810
  • Shipping Weight 41.05 lbs

Product Details

Four stage breathable air system. Stage 1 particulate filter removes contaminants to 5 micron. Stage 2 coalescing filter removes contaminants to 0.01 micron. Stage 3 charcoal filter removes hydrocarbon and odours. Auto drains (stages 1 and 2). 60 CFM spra

Technical Specs

  • Item Breathable Air Drying System
  • Includes 3-stage Filtration with Desiccant Air Dryer
  • Type Wall Mountable
  • Microns 0.01 micron
  • For Use With Breathable Air Systems
  • Material Desiccant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list