Skip Content
FILTR 5IN SPIN ON B200-3MIC-M-GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTR 5IN SPIN ON B200-3MIC-M-GLASS

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE469903
  • Mfr. Model # 469903
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Bulk Systems
  • Material Micro Glass
  • Microns 3
  • Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list