Skip Content
FILTERS 80MM 30PPO 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILTERS 80MM 30PPO 5/BG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YD92
  • Mfr. Model # 4YD92
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Axial replacement filter media, 30 pores per inch media, 3-1/8 inch size, package of 5 filters, used for inlet and discharge.

Technical Specs

  • For Fan Size (In.) 3-1/8
  • Package Quantity 5
  • Item Air Filter, 30 PPI
  • Material Polyurethane Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list