Skip Content
FILTERREGULATORLUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTERREGULATORLUBE

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRC18-02FLG0
  • Mfr. Model # C18-02FLG0
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2803
  • Shipping Weight 5.07 lbs

Product Details

Miniature filter/regulator/lubricator. Metal bowl with sight gauge, 3 piece. Integrates 3 componenets into a single unit. Maximum 250 PSI. Maximum temperature 150 deg F. Adjustment range 0 to 125 PSI. WARNING: Product rupture can cause serious injury. Do not exceed maximum primary pressure rating.

Technical Specs

  • Item Compact
  • Bowl Material Metal with Sight Glass
  • Max. Flow 70 cfm
  • Max. Temp. 150 Degrees F
  • Overall Height 8.35"
  • Number of Pieces 3
  • Drain Type Manual
  • Overall Width 7.77"
  • Pipe Size 1/4" NPT
  • Adjustment Knob Non Rising
  • Gauge Port Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Adjustment Range 0 to 125 PSI
  • Bowl Size 4.1 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list