Skip Content
FILTERING FLASK,SIDE TUBE,500 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTERING FLASK,SIDE TUBE,500 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHK3
  • Mfr. Model # 5YHK3
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Technical Specs

  • Colour Clear
  • Capacity 500 mL
  • Item Filtering Flask, Side Tubulature
  • Material of Construction Glass
  • Special Features Side Tube Outside Dia. 9 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list