Skip Content
FILTERED EXHAUST GRILLE,5 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTERED EXHAUST GRILLE,5 5/8 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AAU2
  • Mfr. Model # 2AAU2
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height (In.) 6.13
  • Depth (In.) -
  • For Fan Size (In.) 5-5/8
  • Includes Reusable Aluminum Filter
  • Item Exhaust Grille
  • Material Steel and Aluminum
  • Length (In.) -
  • Mounting Eye O.C. (In.) -
  • Package Quantity 1
  • Width (In.) 7.38
  • Head Configuration -
  • NEMA Plug Configuration -
  • Voltage -
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list