Skip Content
FILTERCOALESCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTERCOALESCING

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRM30-08S00
  • Mfr. Model # M30-08S00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2801
  • Shipping Weight 5.8 lbs

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Jumbo polycarbonate with guard. NPT size 1 inch. Maximum flow rate 160 CFM. Maximum pressure 150 PSI. Maximum temperature 51.7 degrees C. Height 10.80 inches. Width 4.80 inches.

Technical Specs

  • Item Jumbo
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 160 cfm
  • Includes Differential Pressure Indicator
  • Max. Temp. 125 Degrees F
  • Drain Type Manual
  • Size Jumbo
  • Overall Height 10.80"
  • Overall Width 4.80"
  • Pipe Size 1" NPT
  • Max. Pressure 150 PSI
  • Filter Rating 0.01 Microns
  • Drain Port Size 1"
  • Bowl Size 26 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list