FILTERCOALESCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTERCOALESCING

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRM30-06M00
  • Mfr. Model # M30-06M00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2801
  • Shipping Weight 6.0 lbs

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Jumbo metal. NPT size 3/4 inch. Maximum flow rate 140 CFM. Maximum pressure 200 PSI. Maximum temperature 65.6 degrees C. Height 10.50 inches. Width 4.80 inches.

Technical Specs

  • Includes Differential Pressure Indicator
  • Item Pneumatic Oil Filter
  • Max. Temp. 150 Degrees F
  • Size Jumbo
  • Overall Height 10.50"
  • Drain Type Manual
  • Max. Flow 140 CFM
  • Bowl Size 26 oz.
  • Max. Pressure 200 PSI
  • Pipe Size 3/4" NPT
  • Overall Width 4.80"
  • Filter Rating 0.5 Microns
  • Drain Port Size 3/4"
  • Bowl Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list