Skip Content
FILTERCOALESCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTERCOALESCING

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRM28-04BK00
  • Mfr. Model # M28-04BK00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2801
  • Shipping Weight 1.76 lbs

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Standard polycarbonate with guard. NPT size 1/2 inch. Maximum flow rate 28 CFM. Maximum pressure 150 PSI. Maximum temperature 51.7 degrees C. Height 9.30 inches. Width 2.90 inches.

Technical Specs

  • Item Plastic Bowl
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 28 CFM
  • Max. Temp. 125 Degrees F
  • Drain Type Manual
  • Overall Height 9.30"
  • Size Standard
  • Overall Width 2.9"
  • Max. Pressure 150 PSI
  • Pipe Size 1/2" NPT
  • Bowl Size 6.1 oz.
  • Filter Rating 0.5 Microns
  • Drain Port Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list